Beli spring mounting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALTRAND XL Type Open Spring Mounting
    Mulai

    Rp959.900

    ALTRAND XL Type Open Spring Mounting
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
  2. REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)
    Mulai

    Rp20.999.900

    REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)
    Deskripsi:
    Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.
    atribut:
    • Corrosion-Resistant: Yes
    • Drive Type: Spring Return
    • Enclosed: No
    • For Dual Hose: No
    • Hose Capacity (in I.D.): 3/8
    • Maximum Operating Temperature (°F): 210
    • Minimum Operating Temperature (°F): 32
    • Mount Hole Diameter (inch): 1/2
    • Number of Mount Holes: 4
    • Reel Color: Red
    • Swivel Material: Nickel Plated Steel
  3. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.899.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  4. Mason Hanger Mount Vibration Isolator
    Mulai

    Rp419.900

    Mason Hanger Mount Vibration Isolator
    Deskripsi:
    These elastomer-style hanger mount vibration isolators have a cylindrical neoprene element housed in a rigid frame. They minimize noise and vibration for smaller equipment, but have lower deflection than spring-style isolators.
    atribut:
    • UNSPSC: 23153130
    • Bushing Type: Rubber
  5. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    21%
    Mulai

    Rp149.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
  6. CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp279.999.900

    CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  7. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  8. monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)
    Deskripsi:
    You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.
    atribut:
    • Material (rubber): Natural rubber
    • Rubber Hardness: 50
    • Shape: circular
  9. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  10. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  11. COXREELS Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli)
    Mulai

    Rp25.999.900

    COXREELS Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli)
    Deskripsi:
    Truck-mount oil spring-return hose reels are built with an extra-large chassis, dual-pedestal-style arms, and dual-axle support system that reduces vibration during use. The steel housing is powder-coated for corrosion resistance, and includes an external fluid path, brass 90° full-flow NPT swivel inlets, and nitrile seals. These medium-pressure (500-3000 psi) reels mount on a truck and include an adjustable guide arm. Truck-mount oil hose reels are used with hoses suitable for on- and off-road applications, on utility vehicles, and at construction sites.
    atribut:
    • UNSPSC: 40142121
    • Base Motion Type: Stationary
    • Bearing Construction: Permanently Lubricated
    • Corrosion-Resistant: Yes
    • Drive Type: Spring Return
    • Enclosed: No
    • Fasteners Included: No
    • For Dual Hose: No
    • Hose Reel Primary Application: Oil
    • Hose Reel Type: Wall Mount Hose Reel
    • Includes Leader Hose: No
    • Latch Type: Locking
    • Minimum Operating Temperature (°F): -40
    • Mount Base Height (inch): 9
    • Mount Base Width (inch): 8
    • Mount Hole Diameter (inch): 1/2
    • Mounting Hole Center to Center Height (inch): 8
    • Mounting Hole Center to Center Width (inch): 7
    • Number of Guide Arms: Double Arm
    • Number of Mount Holes: 4
    • Pedestal Type: Dual Pedestal
    • Reel Color: Blue
    • Reel Finish: Powder Coated
    • Reel Material: Steel
    • Speed Limited Retraction: No
    • Standards: CE
    • Swivel Inlet Gender: Female
    • Swivel Inlet Type: NPT
    • Swivel Outlet Type: NPT
    • Twin Hose Compatible: No
  12. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  13. TRUSCO Hexagon Type Rubber Vibration Isolator
    39%
    Mulai

    Rp46.900

    TRUSCO Hexagon Type Rubber Vibration Isolator
    atribut:
    • Screw Dimensions: M5x0.80
    • Rubber Hardness: 60Degrees
    • Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
  14. monotaro Antivibration Rubber
    Mulai

    Rp46.900

    monotaro Antivibration Rubber
    Deskripsi:
    You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: circular
    • Material (rubber): Natural rubber
  15. RS PRO Round M10 Anti Vibration Mount
    Mulai

    Rp319.900

    RS PRO Round M10 Anti Vibration Mount
    Deskripsi:
    RS PRO Round M10 Zinc Plated Steel Anti-Vibration Mount 40 Compression Load 85 mm Dia. Natural RubberChoose this flange mount from RS PRO when you need a way to support devices and protect them against vibration. The rubber cone design absorbs low-frequency vibrations and sound, keeping your equipment safe and reducing noise in your work environment. The mount is designed for use with small static loads of up to 40 kg. It has a rubber and zinc-plated steel construction that's resistant to corrosion, meaning it will hold up in harsh environmental conditions. The flange design means you can securely fasten this mount to your equipment with an M10 screw. You'll find this mount used for reducing vibrations in equipment such as fans, pumps or stationary generator sets. It's also suitable for use with security cameras, computers and vibrating screens.
    atribut:
    • Foot Shape: Round
    • Material: Natural Rubber
    • Maximum Operating Temperature (°C): 100
    • Metalwork: Zinc Plated Steel
    • Shore Hardness: 60 Shore A
  16. Maspion Top Funnel (Corong Air / Minyak)
    Mulai

    Rp7.900

    Maspion Top Funnel (Corong Air / Minyak)
    atribut:
    • Color: Random Color
  17. AS ONE Options Jumbox
    Mulai

    Rp1.599.900

    AS ONE Options Jumbox
    atribut:
    • AS ONE Part Number: 5-395-11
  18. Landtek Belt Tension Tester
    Mulai

    Rp9.999.900

    Landtek Belt Tension Tester
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  19. TRUSCO Compression Spring
    Mulai

    Rp359.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
Daftar Harga spring mounting Terbaru October 2026
ALTRAND XL Type Open Spring MountingRp959.900
REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)Rp20.999.900
ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicRp2.899.900
Mason Hanger Mount Vibration IsolatorRp419.900
TRUSCO Round Type Rubber Vibration Isolator, One Side Washer TypeRp149.900
CUMMINS Generator Diesel Set Open Type (Genset Diesel)Rp279.999.900
CUMMINS Generator Diesel Set Silent Type (Genset Diesel)Rp309.999.900
monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Rp43.900
TRUSCO Cushion RubberRp24.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)